Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 9910037
Zoro # G0275941
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 1/4 in
- For Use With Tool Holders
- Nose Dia. 0.4900 in
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 9910037
- Zoro # G0275941
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/4 in |
Nose Dia. | 0.4900 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Nose Dia. 0.4900 in, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/64 (C10605)
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- VALENITE E-Z SET BORING CARTRIDGE TOOL HOLDER (BUBV 11-72517-04)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- Osg Indexable Tools