Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 9910034
Zoro # G0275950
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 3/16 in
- For Use With Tool Holders
- Nose Dia. 0.4200 in
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 9910034
- Zoro # G0275950
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/16 in |
Nose Dia. | 0.4200 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Hole Dia. 3/16 in, Nose Dia. 0.4200 in, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- DIABLO SDS-Plus Floor Scraper, 5"x11 (DMAPLCH2060)
- KO-KEN Stud puller 20mm 36mm Hex 100mm 3/4 Sq. Drive (6100M-20)
- OTC Service Set, Ball Joint (6530)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- LINK Ua2 X 7.5 Straight Shank Adapter (80-L5-247)
- H & H INDUSTRIAL PRODUCTS MWLNR 16-4D Turning Tool Holder - New Rigid Clamp Design (2025-0166)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 (PLASBHA)
- KYOCERA Turning Toolholder, DVPNL 2525M16 (DVPNL2525M16)
- Osg Indexable Toolholders