Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 9910031
Zoro # G0275969
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/8 in
- For Use With Tool Holders
- Nose Dia. 0.3600 in
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 9910031
- Zoro # G0275969
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/8 in |
Nose Dia. | 0.3600 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Nose Dia. 0.3600 in, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED SOCKET, 1-1/8, 6in DEEP 02628 (EDS18)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.6mm (15 19 006)
- RIDGID Oil Pump Repair Kit (91055)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- MICRO 100 Standard - Tool Holders (TH-404)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- Osg Indexable Tools