Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 9910002
Zoro # G0275978
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- For Use With Tool Holders
- Nose Dia. 1.6100 in
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 9910002
- Zoro # G0275978
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.6100 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Taper Size CV40, Nose Dia. 1.6100 in, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Spr Insertion Tool (STC21960)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (SS-3/4D1-5/16)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4413)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 3 Pockets (5416TFR)
- SUMITOMO GNDLR1010JX-1.510 (2600AWW)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- SUMITOMO GNDMR162M-050 (2600W53)
- BAND-IT Band-It 080-J02069 20020 Pok-It Ii Tool (080-J02069)
- Osg Indexable Toolholders