Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 8910051
Zoro # G0275996
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tool Holders
- Hole Dia. 3.00mm
- Nose Dia. 9.50mm
- Coolant Fed Coolant Through
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8910051
- Zoro # G0275996
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3.00mm |
Nose Dia. | 9.50mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Description
Shrink Fit Tool Holder, Hole Dia. 3.00mm, Nose Dia. 9.50mm, Coolant Fed Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- BLACK & DECKER 8V MAX* Cordless Lithium Drill (BDCD8C)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- HHIP STGCR 06-2 Turning Tool Holder (2036-0062)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- SOWA INDEXABLE CUTTING TOOLS MTFNL 123B External Turning Toolholder (145761)
- KYOCERA External Grooving Toolholder, KGDL 62JX (KGDL62JX)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- HHIP SDNCNR 16-D4 Turning Tool Holder (2032-0164)
- HHIP Style MSDNN 08-3B Turning Tool Holder (2027-0083)
- Osg Indexable Toolholders