Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 8910046
Zoro # G0276005
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tool Holders
- Hole Dia. 12.00mm
- Nose Dia. 20.00mm
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8910046
- Zoro # G0276005
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 12.00mm |
Nose Dia. | 20.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Nose Dia. 20.00mm, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 3/4-10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-9 (500-9)
- WESTWARD Screw Pitch Gage (615-6351)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- PERFORMANCE TOOL 5/16 In X 3 In Nut Driver Nut Driver 5/16, W30923 (W30923)
- KYOCERA Turning Toolholder, DDJNR 164D (DDJNR164D)
- WIDIA Indexable Toolholder, SVJB, (SVJBR163)
- HHIP Ser0625K16 External Indexable Threading Tool Holder (2301-0625)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Indexable Toolholder, MWLN, (MWLNR124B)
- HHIP 1/2" Internal & External Indexable Threading Tool Holder Kit (2301-2500)
- Osg Indexable Toolholders