Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 8910034
Zoro # G0276011
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 4.00mm
- For Use With Tool Holders
- Nose Dia. 10.00mm
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8910034
- Zoro # G0276011
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 4.00mm |
Nose Dia. | 10.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Hole Dia. 4.00mm, Nose Dia. 10.00mm, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/16 (49744)
- VEGA Slotted 5-6 Power Bit x 3-1/2 (190F06A)
- TOLSEN Micrometer Range:0-25mm, Accuracy: 0.01mm, Carbide Measuring Face, Chrome-Plated Frme, Ratchet Stop (35055)
- HYDE 90 Deg Angle Pry Bar/Scraper (45600)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25R21 (MSS-E25R21-GX24-3C5070)
- KYOCERA External Grooving Toolholder (KGMR162T)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- Osg Indexable Tools