Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 8910005
Zoro # G0276020
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK50
- For Use With Tool Holders
- Nose Dia. 38.00mm
- Coolant Fed Non-Coolant Through
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8910005
- Zoro # G0276020
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Taper Size | HSK50 |
Nose Dia. | 38.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Non-Coolant Through |
Coolant Through | No |
Description
Shrink Fit Tool Holder, Taper Size HSK50, Nose Dia. 38.00mm, Coolant Fed Non-Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- SUPERIOR ELECTRIC Carbon Brush aftermarket (2) for DeWalt 650917-01 (M74)
- HOUGEN 1-1/16 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12234S)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20416 (20416)
- LYNDEX Tool Holders NTPT10-016 (NTPT10-016)
- HHIP 3/8" Right Hand External Mini Grooving & Cut-Off Holder (2306-0375)
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- HHIP 1/2" 5 Piece Indexable Turning & Boring Tool Set (2003-0033)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- Osg Indexable Tools