Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, W, HSS-Co
Mfr # 8623098
Zoro # G1764205
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.3860
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8623098
- Zoro # G1764205
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | W |
Shank Dia. | 9.80 mm |
Overall Length | 245.00 mm |
Flute Length | 178.00 mm |
Maximum Drilling Depth | 178.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 67.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Extra Long Drill Bit, Drill Bit Size W, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 178.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-24 HSS Plug Hand Tap (DWTST7/8-24P)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88315)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000T5---21)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- OSG Taper L Drill Bit, 160.00mm L, 9.50mm dia. (652035711)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (44804)
- Osg Taper Length Drill Bits