Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 9/16 in.
Mfr # HP258-5626
Zoro # G1777100
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.5625
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-5626
- Zoro # G1777100
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16 in |
Shank Dia. | 16.00 mm |
Overall Length | 204.00 mm |
Flute Length | 152.00 mm |
Maximum Drilling Depth | 152.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.007mm/+0.025mm |
Drill Length Class | Taper Length |
Shank Length | 52.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236-T500)
- KO-KEN Bit Slotted 1.0 x 6 80mm 5/16 Hex Drive (100S.80-6)
- OEMTOOLS 24 Inch Straight Edge (25355)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Screw Machine Drill, Taper, 5/64 in. (17502411)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 11/64 (68811)
- Osg Taper Length Drill Bits