Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 9.00mm, HSS-Co
Mfr # 8623090
Zoro # G1764248
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.3543
- Drill Bit Finish WXL
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8623090
- Zoro # G1764248
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 9.00 mm |
Overall Length | 230.00 mm |
Flute Length | 162.00 mm |
Maximum Drilling Depth | 162.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 68.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 162.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1-1/8 in. (JSCV36T)
- BON TOOL Bon 12-216 Handle Adapter, 1 3/8" Female Thread To Clevis (12-216)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 5/32 in. (17505311)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 7.00mm, Carbide (HP258-2756)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- Osg Taper Length Drill Bits