Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 8.90mm, HSS-Co
Mfr # 8622889
Zoro # G1765447
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.3504
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8622889
- Zoro # G1765447
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.90 mm |
Shank Dia. | 8.90 mm |
Overall Length | 165.00 mm |
Flute Length | 115.00 mm |
Maximum Drilling Depth | 115.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Extra Long Drill Bit, Drill Bit Size 8.90 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 115.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- MITUTOYO Outside Micrometer Set, 0 - 6" Range (103-904-10)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 3/8 (50124)
- Osg Drill Bits