Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 7/32 in.
Mfr # 17547711
Zoro # G1766241
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17547711
- Zoro # G1766241
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 128.00 mm |
Flute Length | 78.00 mm |
Maximum Drilling Depth | 78.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 78.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 1" 2000 FT LBS (CP796)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- MAG-MATE Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap (612)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- Osg Taper Length Drill Bits