Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 7.20mm, HSS-Co
Mfr # 8622872
Zoro # G1765611
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.2835
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8622872
- Zoro # G1765611
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.20 mm |
Shank Dia. | 7.20 mm |
Overall Length | 155.00 mm |
Flute Length | 100.00 mm |
Maximum Drilling Depth | 100.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 55.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Extra Long Drill Bit, Drill Bit Size 7.20 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 100.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 3/4" Drive Cordless Impact Wrench (W7172)
- WILDE 3/8" x 5-1/4" COLD CHISEL-BULK (CC1232.NP/MP)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.5A53)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- Osg Drill Bits