Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 6.50mm, Carbide
Mfr # 8567165
Zoro # G1788705
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2559
- Drill Bit Finish Bright
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8567165
- Zoro # G1788705
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50 mm |
Shank Dia. | 7.00 mm |
Overall Length | 175.00 mm |
Flute Length | 120.00 mm |
Maximum Drilling Depth | 120.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Shank Length | 55.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Carbide, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 120.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- ABB OXP6X290, PISTOL SHAFT 11.4IN 6X290 (OXP6X290)
- SUNEX SKT SET 3/8" DR 29 PC METRIC MASTER IM (SU3329)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- OSG Screw Machine Drill, Taper, 3/16 in. (17506511)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- OSG Taper L Drill Bit, 160.00mm L, 9.50mm dia. (652035711)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- Osg Taper Length Drill Bits