Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 6.00mm, Carbide
Mfr # 8567160
Zoro # G1788711
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish Bright
- Decimal Equivalent 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8567160
- Zoro # G1788711
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 160.00 mm |
Flute Length | 110.00 mm |
Maximum Drilling Depth | 110.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Carbide, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 110.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wrench Adjust 18In (JL15018-3L)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 1 1/2 in L (J4739-15W)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #66 (50356)
- Osg Drill Bits