Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5/64 in.
Mfr # 17502411
Zoro # G1765018
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17502411
- Zoro # G1765018
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 80.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 44.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Description
Extra Long Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 120 Degrees , R Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 36.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10F)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- OSG Taper L Drill Bit, 160.00mm L, 9.50mm dia. (652035711)
- OSG Screw Machine Drill, Taper, 5.70mm, HSS-Co (8623057)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 1/8 in. (17544411)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- Osg Taper Length Drill Bits