Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5.50mm, HSS-Co
Mfr # 8622855
Zoro # G1765876
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.2165
- Drill Bit Finish WXL
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8622855
- Zoro # G1765876
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 5.50 mm |
Overall Length | 128.00 mm |
Flute Length | 78.00 mm |
Maximum Drilling Depth | 78.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 78.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Lock Ring Pliers (648633)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/2 (77669)
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. (48PW85)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- Osg Taper Length Drill Bits