Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5.50mm, Carbide
Mfr # HP258-2165
Zoro # G1778141
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2165
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-2165
- Zoro # G1778141
- Country of Origin India
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 6.00 mm |
Overall Length | 97.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 40.00 mm |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.004mm/+0.016mm |
Description
Taper Length Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10560)
- OSG 17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit (8613349)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- OSG Screw Machine Drill, Taper, 7.00mm, Carbide (HP258-2756)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- Osg Drill Bits