Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5.50mm, Carbide
Mfr # 8567455
Zoro # G1788556
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Solid Carbide
- Drill Bit Finish Bright
- Decimal Equivalent 0.2165
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8567455
- Zoro # G1788556
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 6.00 mm |
Overall Length | 250.00 mm |
Flute Length | 200.00 mm |
Maximum Drilling Depth | 200.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Carbide, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 200.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36394 (36394)
- UNIBOR 22mm x 50mm - M2 (MML22)
- HARDWARE EXPRESS 109 Razor Blades 0.009 in. 100 Bulk (48661001097)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- OSG Taper L Drill Bit, 160.00mm L, 9.50mm dia. (652035711)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1IN (49764)
- Osg Drill Bits