Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5/32 in.
Mfr # 17505311
Zoro # G1764966
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.1563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17505311
- Zoro # G1764966
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 120.00 mm |
Flute Length | 72.00 mm |
Maximum Drilling Depth | 72.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Shank Length | 48.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 72.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48912)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110012110GR)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- Osg Taper Length Drill Bits