Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5/16 in.
Mfr # HP258-3126
Zoro # G1777828
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-3126
- Zoro # G1777828
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 8.00 mm |
Overall Length | 116.00 mm |
Flute Length | 76.00 mm |
Maximum Drilling Depth | 76.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.006mm/+0.021mm |
Shank Length | 40.00 mm |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Screw Machine Drill, Taper, 5.10mm, HSS-Co (8623251)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- Osg Drill Bits