Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5.00mm, Carbide
Mfr # 8567450
Zoro # G1788565
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish Bright
- Decimal Equivalent 0.1969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8567450
- Zoro # G1788565
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 215.00 mm |
Flute Length | 165.00 mm |
Maximum Drilling Depth | 165.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Carbide, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 165.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- GIZMO 953 4 mm. - T-Handle Wrenches Swivelling Hexagon (GI445875)
- HHIP 4-1/8 L X 4-1/8 W X 3-1/16 H Precision V-Block & Clamp Set (3402-0003)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- OSG Screw Machine Drill, Taper, 7.00mm, Carbide (HP258-2756)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- Osg Drill Bits