Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 4.00mm, HSS-Co
Mfr # 8622840
Zoro # G1766025
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.1575
- Drill Bit Finish WXL
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8622840
- Zoro # G1766025
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 100.00 mm |
Flute Length | 50.00 mm |
Maximum Drilling Depth | 50.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 50.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Foot Extension Cord Yellow, 50 (ECI1688-0002)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- WERA Ratcheting Wrench, Head Size 5/16 in. (05073280001)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- Osg Drill Bits