Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 3/32 in.
Mfr # 653009312
Zoro # G0623907
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0938
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653009312
- Zoro # G0623907
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3.00 mm |
Overall Length | 75.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Description
Extra Long Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, WD1, Material Grade - Machining General Purpose, Maximum Drilling Depth 33.00 mm, Fractional Inch, 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 37.5mm Ball type 1/2 Sq. Drive (14433A-B)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 1In, W32889 (W32889)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- OSG Taper L Drill Bit, 160.00mm L, 9.50mm dia. (652035711)
- OSG Screw Machine Drill, Taper, 7.00mm, Carbide (HP258-2756)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- Osg Drill Bits