Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 29/64 in.
Mfr # HP258-4531
Zoro # G1777356
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4531
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-4531
- Zoro # G1777356
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 12.00 mm |
Overall Length | 163.00 mm |
Flute Length | 114.00 mm |
Maximum Drilling Depth | 114.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.007mm/+0.025mm |
Shank Length | 49.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- DEWALT ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H (DWST08330)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32 (49530)
- Osg Taper Length Drill Bits