Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, #25
Mfr # HP258-1496
Zoro # G1778388
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1495
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-1496
- Zoro # G1778388
- Country of Origin India
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 4.00 mm |
Overall Length | 85.00 mm |
Flute Length | 45.00 mm |
Maximum Drilling Depth | 45.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 40.00 mm |
Drill Diameter Tolerance | +0.004mm/+0.016mm |
Description
Taper Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/4In (600044CF)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- Osg Taper Length Drill Bits