Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 21/32 in.
Mfr # HP258-6563
Zoro # G1776997
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/32 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.6562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-6563
- Zoro # G1776997
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/32 in |
Shank Dia. | 18.00 mm |
Overall Length | 223.00 mm |
Flute Length | 171.00 mm |
Maximum Drilling Depth | 171.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 52.00 mm |
Drill Diameter Tolerance | +0.007mm/+0.025mm |
Description
Taper Length Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- PERFORMANCE TOOL 24 In Flexible Magnetic Pickup Tool (W83197)
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle (2DBT1)
- ARROW FASTENER Titanium Metal/Wood Variety Pack, 3PC (OSC201VP-3)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- Osg Drill Bits