Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 1/8 in.
Mfr # HP258-1248
Zoro # G1778458
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-1248
- Zoro # G1778458
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 4.00 mm |
Overall Length | 77.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 43.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.004mm/+0.016mm |
Shank Length | 38.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Blade Wlppr Stripper 4In 5Pk (14083-3L)
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, Oxide (2916501)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, 5/32 in. (17505311)
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- Osg Taper Length Drill Bits