Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 1/8 in.
Mfr # 17544411
Zoro # G1766305
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17544411
- Zoro # G1766305
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 100.00 mm |
Flute Length | 45.00 mm |
Maximum Drilling Depth | 45.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 55.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 45.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP DA 6 Piece Tool Post Set - Wedge Type 251-555 (3900-5160) (3900-5160)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 879553, PK 2 (R06)
- TITAN 13 Piece Metric Hex Key Set (TIT16136)
- BON TOOL Bon 83-258 Leaf Andsquareuare, 3/4" (83-258)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #36 (C09122)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #43 (C08638)
- Osg Taper Length Drill Bits