Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 1/8 in.
Mfr # 17517311
Zoro # G1764038
original price:
$48.35
5% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.1250
- Drill Bit Finish WXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17517311
- Zoro # G1764038
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 125.00 mm |
Flute Length | 74.00 mm |
Maximum Drilling Depth | 74.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Shank Length | 51.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 74.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Full Polish Comb Wrench 6 Pt (81771)
- WESTWARD Pocket Scriber, Carbide, w/Magnet End (4KY32)
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- OSG Screw Machine Drill, Taper, 5/32 in. (17505311)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- Osg Drill Bits