Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 17.50mm
Mfr # HP258-6890
Zoro # G1776979
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.689
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-6890
- Zoro # G1776979
- Country of Origin India
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.50 mm |
Shank Dia. | 18.00 mm |
Overall Length | 223.00 mm |
Flute Length | 171.00 mm |
Maximum Drilling Depth | 171.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.007mm/+0.025mm |
Drill Length Class | Taper Length |
Shank Length | 52.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 17.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 37/64""1/2SHANK (91137)
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- POWERWELD MIG Pliers (YS-50)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- Osg Drill Bits