Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 17/32 in.
Mfr # 17526311
Zoro # G1763469
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.5313
- Drill Bit Finish WXL
- Drill Bit Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17526311
- Zoro # G1763469
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 17/32 in |
Overall Length | 360.00 mm |
Flute Length | 310.00 mm |
Maximum Drilling Depth | 310.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Diameter Tolerance | +0.000mm/-0.027mm |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 310.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- VEGA Phillips 4 Socket Bit x 2 7/8" - 1/2 Sq (373P4SK)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623040)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- OSG Screw Machine Drill, Taper, 5.10mm, HSS-Co (8623251)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- Osg Drill Bits