Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 15.00mm
Mfr # HP258-5906
Zoro # G1777067
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.5906
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP258-5906
- Zoro # G1777067
- Country of Origin India
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00 mm |
Shank Dia. | 16.00 mm |
Overall Length | 204.00 mm |
Flute Length | 152.00 mm |
Maximum Drilling Depth | 152.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.007mm/+0.025mm |
Drill Length Class | Taper Length |
Shank Length | 52.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 15.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 1 45/64" Size (K2P-1-1/4-B)
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WESTWARD 1/4", 3/8", 1/2" Drive Impact Bit Socket Set, SAE, 12 pcs (4PRH7)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill, Taper, 1/8 in. (17544411)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #7 (50297)
- Osg Taper Length Drill Bits