Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 11.80mm
Mfr # 8623118
Zoro # G1764065
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.80 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.4646
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8623118
- Zoro # G1764065
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.80 mm |
Overall Length | 295.00 mm |
Flute Length | 214.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Decimal Equivalent | 0.4646 |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | WXL |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Application | For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC |
Grade | General Purpose |
List Number | 1760 |
Coolant Through | No |
Point Type | X Thinning |
Standards | Not Rated |
Series | EX-Gold Helios |
Coolant Fed | Non-Coolant Through |
Material - Machining | Cobalt |
Description
Extra Long Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 120 Degrees , Cobalt, 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Saw Blade, Series: Sparc, 12 in L, 3/4 in W, 0.035 in Thickness, 14 TPI, Straight Pitc (RBAC1214T05)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 17/32-1in (69890)
- CRAFTSMAN Wrenches, 11-pc Metric Gunmetal Chrome L (CMMT87013)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- Osg Drill Bits