Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute
Mfr # HP243-3319
Zoro # G1782545
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3320
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-3319
- Zoro # G1782545
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 10 mm |
Overall Length | 89.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47.00 mm |
Sizes Included | Q |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.006/+0.021mm |
Shank Length | 89.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #34 (C23180)
- HHIP .115" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0726)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42510)
- OSG Screw Machine Drill Bit, 3.29 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859532911)
- OSG Screw Machine Drill Bit, 4.90 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690490)
- OSG Screw Machine Drill Bit, #65 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595089)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2500)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- Osg Drill Bits