Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute
Mfr # HP243-2571
Zoro # G1782761
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2570
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP243-2571
- Zoro # G1782761
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 34.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | F |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 79.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- RAZOR-BACK Razor-Back 4 lb Steel Sledge Hammer 15 in. Fiberglass Handle (3111000)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61530)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61510)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- Osg Screw Machine Length Drill Bits