Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 9.55 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595955
Zoro # G2944356
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3760
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595955
- Zoro # G2944356
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.55 mm |
Shank Dia. | 10.00 mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 43.00 mm |
Overall Length | 93.00 mm |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.3760 |
Drill Bit Point Angle | 120 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Flute Type | Spiral |
Application | For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium |
Grade | Heavy Duty |
Point Type | Four-Facet Point |
List Number | 1100 |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 9.55 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3760
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- IRWIN Tap (1910ZR)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- OSG Screw Machine Drill Bit, #55 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859513211)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666490)
- OSG Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2343)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- OSG Flat Bottom Drill Bit, 9.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330980)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- Osg Drill Bits