Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 9/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-2811
Zoro # G1784469
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2812
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP253-2811
- Zoro # G1784469
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 41.00 mm |
Maximum Drilling Depth | 41.00 mm |
Depth x Dia. Ratio | 3xD |
Sizes Included | 7.14mm |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Spark Plug Socket (48-22-9553)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- OSG Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-3126)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2500)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595031511)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2500)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50862)
- Osg Screw Machine Length Drill Bits