Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-5626
Zoro # G1781921
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.5625
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-5626
- Zoro # G1781921
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16 in |
Shank Dia. | 16 mm |
Overall Length | 115.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Sizes Included | 14.29mm |
Shank Length | 115.00 mm |
Drill Diameter Tolerance | +0.007/+0.025mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/16" x 12"L (01236)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Steel (K0116.2101X25)
- PRO-SERIES Pro-Series #40 NMTB ER-32 Collet Chuck-Drawbar End (3901-5090)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- OSG Screw Machine Drill Bit, 13.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61631)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- OSG Screw Machine Drill Bit, 12.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4803)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511911)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- CHICAGO-LATROBE Screw Machine Drill Bit, 47/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48547)
- Osg Screw Machine Length Drill Bits