Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish
Mfr # 8665890
Zoro # G0629452
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3504
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish WXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8665890
- Zoro # G0629452
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.90 mm |
Shank Dia. | 9 mm |
Overall Length | 101.00 mm |
Flute Length | 45.00 mm |
Maximum Drilling Depth | 45.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 56.00 mm |
Drill Diameter Tolerance | +0.000/-0.022mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 8.90 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237511)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- LANSKY Lansky Sharpeners LANLKCLX Deluxe Sharpening System Kit (LANLKCLX)
- IRWIN Adjustable Spade Bit (45002)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859510911)
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48505)
- Osg Drill Bits