Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 8.25 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595825
Zoro # G5456814
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8595825
- Zoro # G5456814
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.25 mm |
Shank Dia. | 10.00 mm |
Overall Length | 87.00 mm |
Flute Length | 37.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.3248 |
Drill Bit Finish | TiN |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point Type | Four-Facet Point |
Grade | Heavy Duty |
Application | For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium |
List Number | 1100 |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 8.25 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3248
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 17/64 in. (88217)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61573)
- OSG Screw Machine Drill Bit, 1.52 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595152)
- OSG Screw Machine Drill Bit, 4.90 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690490)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49213)
- Osg Screw Machine Length Drill Bits