Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish
Mfr # 10218805
Zoro # G2677997
original price:
$71.43
47% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 10218805
- Zoro # G2677997
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/16 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Sizes Included | 7/32" |
Depth:Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.018mm |
Shank Length | 46.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 130 Degrees , Notched Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- OTC 24 Jimmy Bar (7167)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6220)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- OSG Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10250005)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (8665480)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50888)
- Osg Screw Machine Length Drill Bits