Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 7.30 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6157311
Zoro # G1754579
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2874
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 6157311
- Zoro # G1754579
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.30 mm |
Shank Dia. | 8 mm |
Overall Length | 78.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 34.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 7.30mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 44.00 mm |
Drill Diameter Tolerance | +0.000/-0.022mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7.30 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2874
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heating Element 750 Deg F 220V (HAS-016K)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MD)
- OSG Screw Machine Drill Bit, 5.29 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595529)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520039012)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595109)
- OSG Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (10093505)
- OSG Screw Machine Drill Bit, 11.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691130)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- Osg Screw Machine Length Drill Bits