Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-4374
Zoro # G1782210
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-4374
- Zoro # G1782210
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 12 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Maximum Drilling Depth | 55.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Sizes Included | 11.11mm |
Drill Diameter Tolerance | +0.007/+0.025mm |
Shank Length | 102.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-HANDLE HEX KEY 4MM 9"" (54940)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- OSG Flat Bottom Drill Bit, 10.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331000)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- OSG Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10257005)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61555)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- Osg Drill Bits