Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 7.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61570
Zoro # G2827325
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2756
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 61570
- Zoro # G2827325
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 8 mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 34.00 mm |
Overall Length | 78.00 mm |
Depth x Dia. Ratio | 3xD |
Maximum Drilling Depth | 34.00 mm |
Shank Length | 44.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.022mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- KRAFT TOOL Tooth Chisel, 1-1/4 (BL412)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92105)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- OSG Screw Machine Drill Bit, 2.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670250)
- OSG Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330500)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61530)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51822)
- Osg Screw Machine Length Drill Bits