Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #7 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute
Mfr # 10201005
Zoro # G2804042
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.2010
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 10201005
- Zoro # G2804042
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Depth:Dia. Ratio | 3xD |
Flute Length | 1 3/16 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/4 in |
Maximum Drilling Depth | 1 3/16 in |
Drill Diameter Tolerance | +0.000/-0.018mm |
Shank Length | 46.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 130 Degrees , Notched Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (2322)
- URREA 1/4" T-handle 6" lg Hex Key (46416)
- DEWALT Taping Knife, BS, Soft Grip, 6 (DXTT-2-122)
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666020)
- OSG Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (10093505)
- OSG Screw Machine Drill Bit, 8.25 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595825)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61545)
- Osg Drill Bits