Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5.93 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595593
Zoro # G1754481
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.93 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.2335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8595593
- Zoro # G1754481
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.93 mm |
Shank Dia. | 6.00 mm |
Overall Length | 72.00 mm |
Flute Length | 28.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 5.93mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Decimal Equivalent | 0.2335 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Grade | General Purpose |
Point Type | Four Facet Point |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Coolant Through | No |
List Number | 1100 |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 5.93 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2335
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- MAKITA 42 lb. 1-1/8" Hex Demolition Hammer, AVT® (HM1317CB)
- IRWIN BIT DRILL 3/4"" 1/2SHANK (91148)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (8650238)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- OSG Screw Machine Drill Bit, 10.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4094)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151711)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701020)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690800)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49077)
- Osg Drill Bits