Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5.68 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595568
Zoro # G1754956
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.68 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.2236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595568
- Zoro # G1754956
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.68 mm |
Shank Dia. | 6.00 mm |
Overall Length | 72.00 mm |
Flute Length | 28.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 5.68mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Decimal Equivalent | 0.2236 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
List Number | 1100 |
Coolant Through | No |
Point Type | Four Facet Point |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Grade | General Purpose |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 5.68 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2236
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Outside (211XP)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- OSG Screw Machine Drill Bit, #55 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859513211)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Screw Machine Drill Bit, 1.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0630)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- OSG Screw Machine Drill Bit, 9/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1406)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- Osg Drill Bits