Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish
Mfr # 8660550
Zoro # G1801646
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50 mm
- Decimal Equivalent 0.2165
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8660550
- Zoro # G1801646
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Overall Length | 82.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 5.50mm |
Flute Length | 28.00 mm |
Shank Dia. | 6 mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 54.00 mm |
Drill Diameter Tolerance | +0.000/-0.018mm |
Maximum Drilling Depth | 28.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2165
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Impact Bit, No. 2, 12" (35795/B)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13709 (13709)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- OSG Screw Machine Drill Bit, 1.27 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608127)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- OSG Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330500)
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666020)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04601)
- Osg Drill Bits